Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ear Muff, 30dB, Over-the-H, Bk

HONEYWELL HOWARD LEIGHT| Zoro #: G2402005| Mfr #: 1010924-H5

$21.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Black
Noise Reduction Rating NRR: 30dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402005 Mfr #: 1010924-H5
Standards: ANSI S3.19-1974Color: Black
Noise Reduction Rating NRR: 30dBEarmuff Style: Over-the-Head
Country of Origin (subject to change): China

Description

Ear Muff, Noise Reduction Rating NRR 30dB, Earmuff Style Over-the-Head, Black, Standards ANSI S3.19-1974

Reviews