Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Muffs, Hard Hat Mounted

  • Zoro #: G0216669
  • Mfr #: 1035202-VS
$25.08
  • Item: Electronic Ear Muffs
  • Number of Batteries: 0
  • Ear Muff Cup Color: Black
See full product details
Orders over $75 ship free.

Honeywell Howard Leight #1035202-VS Specifications

  • Zoro #: G0216669
  • Mfr #: 1035202-VS
Item: Electronic Ear Muffs Number of Batteries: 0
Ear Muff Cup Color: Black Radio Band Type: No Radio Band
Wired Connection Type: 2.5mm Stereo Jack Battery Type: None
Series: VeriShield Batteries Included: No
Includes: 2.5mm Cable Band Material - Hearing Protection: Plastic
Dielectric: Yes Features: Lightweight Cushioned Headband, Memory Foam Ear Cushions
Noise Reduction Rating NRR: 27 dB Ear Muff Type: Rigid
Band Color - Hearing Protection: Silver Ear Muff Cushion Material: Foam, PVC
Ear Muff Style: Hard Hat Mounted Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ear Muffs, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 27 dB, Radio Band Type No Radio Band, Series VS100, Ear Muff Cup Color Black, Battery Type None

Reviews of Honeywell Howard Leight #1035202-VS