Ear Muff, 26dB, Multi-Position, Blue

HONEYWELL HOWARD LEIGHT| Zoro #: G0993282| Mfr #: 1010925-H5

$12.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Blue
Noise Reduction Rating NRR: 26dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993282 Mfr #: 1010925-H5
Standards: ANSI S3.19-1974Color: Blue
Noise Reduction Rating NRR: 26dBDielectric: Yes
Earmuff Style: Multi-PositionCountry of Origin (subject to change): China

Description

Ear Muff, Noise Reduction Rating NRR 26dB, Earmuff Style Multi-Position, Blue, Dielectric Yes, Standards ANSI S3.19-1974

Reviews