Ear Muff, 27dB, Over-the-Head, Blue

HONEYWELL HOWARD LEIGHT| Zoro #: G0338064| Mfr #: 1011146

$23.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Blue
Noise Reduction Rating NRR: 27dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338064 Mfr #: 1011146
Standards: ANSI S3.19-1974Color: Blue
Noise Reduction Rating NRR: 27dBDielectric: Yes
Earmuff Style: Over-the-HeadCountry of Origin (subject to change): China

Description

Ear Muff, Noise Reduction Rating NRR 27dB, Earmuff Style Over-the-Head, Blue, Dielectric Yes, Standards ANSI S3.19-1974

Reviews