Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ear Muff, 30dB, Over-the-Head, Black

HONEYWELL HOWARD LEIGHT| Zoro #: G2338052| Mfr #: 1010970-H5

$24.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dielectric: Yes
Standards: ANSI S3.19-1974
Noise Reduction Rating NRR: 30dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338052 Mfr #: 1010970-H5
Dielectric: YesStandards: ANSI S3.19-1974
Noise Reduction Rating NRR: 30dBEarmuff Style: Over-the-Head
Item: Ear MuffsColor: Black
Country of Origin (subject to change): China

Description

Ear Muff, Noise Reduction Rating NRR 30dB, Earmuff Style Over-the-Head, Black, Dielectric Yes, Standards ANSI S3.19-1974

Reviews