Ear Muff, 30dB, Over-the-Head, Green

HONEYWELL HOWARD LEIGHT| Zoro #: G1616544| Mfr #: 1013941

$18.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Green
Noise Reduction Rating NRR: 30dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616544 Mfr #: 1013941
Standards: ANSI S3.19-1974Color: Green
Noise Reduction Rating NRR: 30dBDielectric: No
Earmuff Style: Over-the-HeadCountry of Origin (subject to change): China

Description

Ear Muff, Noise Reduction Rating NRR 30dB, Earmuff Style Over-the-Head, Green, Dielectric No, Standards ANSI S3.19-1974

Reviews