Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ear Plugs, 31dB, Cordless, Univ, PK200

HONEYWELL HOWARD LEIGHT| Zoro #: G1225515| Mfr #: MM-1

$26.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974 Tested
Ear Plug Size: Universal
Disposable/ Reusable: Disposable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225515 Mfr #: MM-1
Standards: ANSI S3.19-1974 TestedEar Plug Size: Universal
Disposable/ Reusable: DisposableEar Plug Packaging: Bag Wrapped Pair
Includes: (200) Banded PkrplugsNoise Reduction Rating NRR: 31dB
Ear Plug Color: Orange, YellowCorded/Banded: Uncorded
Ear Plug Material: Soft FoamEar Plug Shape: Tapered
Metal Detectable: NoSeries: Multi Max(R)
Pairs Per Package: 200Country of Origin (subject to change): United States

Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 31dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Tapered, Ear Plug Color Orange, Yellow, Ear Plug Material Soft Foam, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 200

Reviews