Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ear Plugs, 32dB, Corded, Univ, PK100

HONEYWELL HOWARD LEIGHT| Zoro #: G1802114| Mfr #: LL-30

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974 Tested
Ear Plug Size: Universal
Disposable/ Reusable: Disposable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802114 Mfr #: LL-30
Standards: ANSI S3.19-1974 TestedEar Plug Size: Universal
Disposable/ Reusable: DisposableEar Plug Packaging: Bag Wrapped Pair
Includes: (100) Banded PkrplugsNoise Reduction Rating NRR: 32dB
Ear Plug Color: Magenta, YellowCord/Band Color: Yellow
Corded/Banded: CordedEar Plug Material: Soft Foam
Ear Plug Shape: ContouredMetal Detectable: No
Series: Laser Lite(R)Pairs Per Package: 100
Cord/Band Material: PVCCountry of Origin (subject to change): United States

Description

Ear Plugs, Disposable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 32dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Contoured, Ear Plug Color Magenta, Yellow, Ear Plug Material Soft Foam, Cord/Band Color Orange, Cord/Band Material PVC, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Reviews