Ear Plugs, 32dB, Cordless, Univ, PK200

HONEYWELL HOWARD LEIGHT| Zoro #: G1283204| Mfr #: LL-1

$18.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974 Tested
Ear Plug Size: Universal
Disposable/ Reusable: Disposable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283204 Mfr #: LL-1
Standards: ANSI S3.19-1974 TestedEar Plug Size: Universal
Disposable/ Reusable: DisposableEar Plug Packaging: Bag Wrapped Pair
Includes: (200) Banded PkrplugsNoise Reduction Rating NRR: 32dB
Ear Plug Color: Magenta, YellowCorded/Banded: Uncorded
Ear Plug Material: FoamEar Plug Shape: Contoured
Metal Detectable: NoSeries: Laser Lite(R)
Pairs Per Package: 200Country of Origin (subject to change): United States

Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 32dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Contoured, Ear Plug Color Magenta, Yellow, Ear Plug Material Foam, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 200

Reviews