BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reusable Ear Plugs, 25dB, Corded, Univ, PK100

HONEYWELL HOWARD LEIGHT| Zoro #: G0942812| Mfr #: SMF-30BU

$79.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974 Tested
Ear Plug Size: Universal
Disposable/ Reusable: Reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942812 Mfr #: SMF-30BU
Standards: ANSI S3.19-1974 TestedEar Plug Size: Universal
Disposable/ Reusable: ReusableEar Plug Packaging: Bag Wrapped Pair
Includes: (100) Banded PkrplugsNoise Reduction Rating NRR: 25dB
Ear Plug Color: BlueCord/Band Color: Blue
Corded/Banded: CordedEar Plug Material: Soft Plastic
Ear Plug Shape: FlangedMetal Detectable: No
Series: SmartFit(R)Pairs Per Package: 100
Cord/Band Material: NylonCountry of Origin (subject to change): United States

Description

Ear Plugs, Reusable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 25dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Flanged, Ear Plug Color Blue, Ear Plug Material Soft Plastic, Cord/Band Color Blue, Cord/Band Material Nylon, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Reviews