Reusable Ear Plugs, 27dB, Corded, Small, PK100

HONEYWELL HOWARD LEIGHT| Zoro #: G0861971| Mfr #: FUS30S-HP

$110.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974 Tested
Ear Plug Size: Universal
Disposable/ Reusable: Reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861971 Mfr #: FUS30S-HP
Standards: ANSI S3.19-1974 TestedEar Plug Size: Universal
Disposable/ Reusable: ReusableEar Plug Packaging: Carrying Case
Includes: (100) Pair of EarplugsNoise Reduction Rating NRR: 27dB
Ear Plug Color: YellowCord/Band Color: Green/Yellow
Corded/Banded: CordedEar Plug Material: Soft Plastic
Ear Plug Shape: FlangedMetal Detectable: No
Series: Fusion(R)Pairs Per Package: 100
Cord/Band Material: PVCCountry of Origin (subject to change): Mexico

Description

Ear Plugs, Reusable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 27dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Flanged, Ear Plug Color Yellow, Ear Plug Material Soft Plastic, Cord/Band Color Green/Yellow, Cord/Band Material PVC, Ear Plug Packaging Carrying Case, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Reviews