Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Ear Muffs, Hard Hat Mounted

  • Zoro #: G0216650
  • Mfr #: 1035148-VS
$18.99
  • Ear Muff Type: Rigid
  • Ear Muff Style: Hard Hat Mounted
  • Series: VS100
See full product details
Orders over $75 ship free.

Honeywell Howard Leight #1035148-VS Specifications

  • Zoro #: G0216650
  • Mfr #: 1035148-VS
Ear Muff Type: Rigid Ear Muff Style: Hard Hat Mounted
Series: VS100 Batteries Included: No
Ear Muff Cup Color: Black Includes: 2.5mm Cable
Radio Band Type: No Radio Band Features: Lightweight Cushioned Headband, Memory Foam Ear Cushions
Wired Connection Type: 2.5mm Stereo Jack Number of Batteries: 0
Battery Type: None Noise Reduction Rating NRR: 20 dB
Dielectric: Yes Ear Muff Cushion Material: Foam, PVC
Item: Electronic Ear Muffs Band Material - Hearing Protection: Plastic
Band Color - Hearing Protection: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electronic Ear Muffs, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 20dB, Radio Band Type No Radio Band, Series VS100, Ear Muff Cup Color Black, Battery Type None, Includes 2.5mm Cable

Reviews of Honeywell Howard Leight #1035148-VS