Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Ear Muffs, Hard Hat Mounted

  • Zoro #: G0216300
  • Mfr #: 1035153-VS
$627.32
  • Ear Muff Cup Material:
  • Sub-Category:
  • Suspension Adjustment Type:
See full product details
This item ships free.

Honeywell Howard Leight #1035153-VS Specifications

  • Zoro #: G0216300
  • Mfr #: 1035153-VS
Ear Muff Cup Material: Sub-Category:
Suspension Adjustment Type: Type:
Item: Electronic Ear Muffs Noise Reduction Rating NRR: 24 dB
Pairs Per Package: Batteries Included: Yes
Replacement Pad Grainger Part Number: Ear Muff Shell Color:
Graphics: Color:
Ear Muff Type: Rigid Head Protection Graphics:
Hard Hat Style: Green Environmental Attribute:
Fits Hat Size: Ear Plug Color:
For Use With: Frame Color:
Ear Plug Shape: Dielectric: No
Includes: Hard Hat Suspension:
Lens Coating: Push To Talk:
Standards: Battery Type: Alkaline
Hard Hat Sub-Category: Corded/Banded:
Head Protection Venting: Lens Color:
Band Material - Hearing Protection: Steel One Ear / Two Ear:
Number of Batteries: 2 Compatible Mfg. Model Number:
Volume Control: Earmuff Style:
Head Protection Material: Band Color - Hearing Protection: Black
Weight: Battery Size: AA
Hard Hat ANSI Type: Metal Detectable:
Material: Head Protection Suspension Type:
Accessory Slots: Shell Material - Head Protection:
Wired Connection Type: 3.5mm Stereo Jack Primary Lens Color:
Venting: ANSI Electrical Class:
Gender: ANSI Impact Type:
Ear Muff Cushion Material: Polypropylene, PVC In Ear / On Ear / Over Ear LOV:
Connection Type - Head Protection: Wired Ear Plug Size:
Ear Muff Style: Hard Hat Mounted Head Protection Style:
ANSI Classification: Auxiliary Input: 3.5mm Jack
Series: VS300 Cable Style:
Ear Muff Cup Color: Black Hard Hat ANSI Class:
Headset Style: Features:
Shell Material: Noise Canceling:
Radio Band Type: No Radio Band Compatible Earmuff:
Number of Suspension Points: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electronic Ear Muffs, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 24 dB, Auxiliary Input 3.5mm Jack, Radio Band Type No Radio Band, Series VS300, Ear Muff Cup Color Black, Battery Type Alkaline

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Honeywell Howard Leight #1035153-VS