Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Ear Muffs, Over-The-Head

  • Zoro #: G0216678
  • Mfr #: 1035151-VS
$627.32
  • Number of Batteries: 2
  • Connection Type - Head Protection: Wired
  • Dielectric: No
See full product details
This item ships free.

Honeywell Howard Leight #1035151-VS Specifications

  • Zoro #: G0216678
  • Mfr #: 1035151-VS
Number of Batteries: 2 Connection Type - Head Protection: Wired
Dielectric: No Ear Muff Cup Color: Black
Ear Muff Cushion Material: Polyurethane, PVC Ear Muff Type: Rigid
Item: Electronic Ear Muffs Auxiliary Input: 3.5mm Jack
Battery Type: Alkaline Batteries Included: Yes
Wired Connection Type: 3.5mm Stereo Jack Noise Reduction Rating NRR: 25 dB
Ear Muff Style: Over-the-Head Band Color - Hearing Protection: Black
Band Material - Hearing Protection: Polyurethane Radio Band Type: No Radio Band
Series: VS300 Battery Size: AA
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electronic Ear Muffs, Ear Muff Style Over-the-Head, Noise Reduction Rating NRR 25dB, Auxiliary Input 3.5mm Jack, Radio Band Type No Radio Band, Series VS300, Ear Muff Cup Color Black, Battery Type Alkaline

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Honeywell Howard Leight #1035151-VS