customer-service Help
Honeywell Howard Leight

Max® Uncorded Ear Plugs, 30dB Rated, Cylinder Shape, PK 2000

Honeywell Howard Leight Max® Uncorded Ear Plugs,  30dB Rated,  Cylinder Shape,  PK 2000 FF-LS4-REFILL
Tap to zoom
Hover or click to zoom
$217.74
  • Item: Ear Plug Dispenser Refill
  • Ear Plug Shape: Cylinder
  • Disposable/ Reusable: Disposable
See full product details
This item ships free.

Total: $217.74

Honeywell Howard Leight #FF-LS4-REFILL Specifications

  • Item: Ear Plug Dispenser Refill
  • Ear Plug Shape: Cylinder
  • Disposable/ Reusable: Disposable
  • Cord Options: Uncorded
  • Noise Reduction Rating NRR: 30 dB
  • Pairs Per Package: 2000
  • Insertion Method: Roll-Down
  • Color: Orange
  • Ear Plug Size: Universal
  • Metal Detectable: No
  • Series: Max Lite(R)
  • Ear Plug Material: Foam
  • Standards: ANSI S3.19-1974; CSA Class AL
  • Compatible Dispensing System: Leight Source 400
  • Ear Plug Color: Orange
  • Ear Plug Packaging: Bulk Bag, Unwrapped
  • Corded/Banded: Uncorded
  • Compatible Grainger Part Number: 1GAD8
  • Compatible Mfg. Model Number: LS-400
  • Ear Plug Pair Pack Type: Plastic Bag
  • Pairs per Package: 2,000
  • Earplug Packaging: Bulk Box
  • Earplug Color: Orange
  • Earplug Size: M
  • Earplug Pair Pack Type: Plastic Bag
  • Earplug Shape: Cylinder
  • Earplug Material: Foam
  • Metal Detectable_Broad: General Purpose
  • Compatible with Manufacturer Model Number: LS-400
  • Mounting Bracket Type_Combined: FF-LS4-REFILL
  • Country of Origin (subject to change): Mexico

Description

Ear Plug Dispenser Refill, Ear Plug Color Orange, Ear Plug Material Foam, Ear Plug Shape Cylinder, Ear Plug Size M, Package Quantity 2000

Reviews of Honeywell Howard Leight #FF-LS4-REFILL