customer-service Help
Honeywell Howard Leight

Max® Uncorded Ear Plugs, 30dB Rated, Disposable Bell Shape, PK 800 (Discontinued)

Honeywell Howard Leight Max® Uncorded Ear Plugs,  30dB Rated,  Disposable Bell Shape,  PK 800 HL400-MAXS-REFILL
Tap to zoom
Hover or click to zoom
$86.99
  • Item: Ear Plug Dispenser Refill
  • Ear Plug Shape: Bell
  • Disposable/ Reusable: Reusable
See full product details
This Product is Discontinued

Honeywell Howard Leight #HL400-MAXS-REFILL Specifications

  • Item: Ear Plug Dispenser Refill
  • Ear Plug Shape: Bell
  • Disposable/ Reusable: Reusable
  • Cord Options: Uncorded
  • Noise Reduction Rating NRR: 30 dB
  • Pairs Per Package: 800
  • Ear Plug Color: Orange
  • Insertion Method: Roll-Down
  • Color: Orange
  • Ear Plug Size: S
  • Metal Detectable: No
  • Series: Max(R) Small
  • Compatible Dispensing System: Howard leight Max Small
  • Ear Plug Pair Pack Type: Loose
  • Compatible Grainger Part Number: 468F27
  • Corded/Banded: Uncorded
  • Standards: CSA Class AL
  • Ear Plug Packaging: Bulk Box
  • Ear Plug Material: Foam
  • Compatible Mfg. Model Number: HL400-MAXS-INTRO
  • Pairs per Package: 800
  • Earplug Pair Pack Type: Loose
  • Earplug Shape: Bell
  • Earplug Size: S
  • Earplug Color: Orange
  • Earplug Material: Foam
  • Earplug Packaging: Bulk Box
  • Metal Detectable_Broad: General Purpose
  • Mounting Bracket Type_Combined: HL400-MAXS-REFILL
  • Compatible with Manufacturer Model Number: HL400-MAXS-INTRO
  • Country of Origin (subject to change): United States

Description

Ear Plug Dispenser Refill, Ear Plug Color Orange, Ear Plug Material Foam, Ear Plug Shape Bell, Ear Plug Size S, Package Quantity 800

Reviews of Honeywell Howard Leight #HL400-MAXS-REFILL