- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Hearing Protection
- /
- Ear Plug Dispensers & Refills
- /
- Max® Uncorded Ear Plugs, 32dB Rated, Disposable Bullet Shape, PK 2000
Honeywell Howard Leight
Max® Uncorded Ear Plugs, 32dB Rated, Disposable Bullet Shape, PK 2000
- Zoro #: G8096457
- Mfr #: LL-LS4-REFILL
Tap to zoom
Hover or click to zoom
$326.63
- Item: Ear Plug Dispenser Refill
- Ear Plug Shape: Contoured-T
- Disposable/ Reusable: Disposable
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $326.63
Honeywell Howard Leight #LL-LS4-REFILL Specifications
- Zoro #: G8096457
- Mfr #: LL-LS4-REFILL
- Item: Ear Plug Dispenser Refill
- Ear Plug Shape: Contoured-T
- Disposable/ Reusable: Disposable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: 32 dB
- Pairs Per Package: 2000
- Insertion Method: Roll-Down
- Color: Magenta/Yellow
- Ear Plug Size: Universal
- Metal Detectable: No
- Series: Laser Lite(R)
- Compatible Grainger Part Number: 1GAD8
- Corded/Banded: Uncorded
- Ear Plug Material: Foam
- Ear Plug Packaging: Bulk Bag, Unwrapped
- Ear Plug Color: Magenta, Yellow
- Ear Plug Pair Pack Type: Plastic Bag
- Compatible Mfg. Model Number: LS-400
- Compatible Dispensing System: Leight Source 400
- Standards: 29 CFR 1910.95; ANSI S3.19-1974; CSA Class AL
- Pairs per Package: 2,000
- Earplug Size: M
- Earplug Shape: Contoured-T
- Earplug Packaging: Bulk Box
- Earplug Color: Yellow, Pink
- Earplug Material: Foam
- Earplug Pair Pack Type: Plastic Bag
- Compatible with Manufacturer Model Number: LS-400
- Mounting Bracket Type_Combined: LL-LS4-REFILL
- Metal Detectable_Broad: General Purpose
- Country of Origin (subject to change): United States
Description
Ear Plug Dispenser Refill, Ear Plug Color Magenta, Yellow, Ear Plug Material Foam, Ear Plug Shape Contoured-T, Ear Plug Size M, Package Quantity 2000
Reviews of Honeywell Howard Leight #LL-LS4-REFILL
Explore more
- HONEYWELL HOWARD LEIGHT Max® Uncorded Ear Plugs, 33dB Rated, Disposable Bullet Shape, PK 2000 MAX-LS4-REFILL
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 500 Pairs LS-500
- HONEYWELL HOWARD LEIGHT Max Lite® Uncorded Ear Plugs, 30dB Rated, Bell Shape, PK 800 HL400-LPF-REFILL
- HONEYWELL HOWARD LEIGHT Max® Uncorded Ear Plugs, 30dB Rated, Cylinder Shape, PK 2000 FF-LS4-REFILL
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 HL400-LL-REFILL
- HONEYWELL HOWARD LEIGHT Disposable Uncorded Ear Plug Dispenser Refill, Contoured-T Shape, 32 dB, 500 Pairs, Magenta, Yellow LL-1-D
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green 6882
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs 4GMT1
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green 6647
- Honeywell Howard Leight Ear Plug Dispensers & Refills