Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Maz Lite (R) Ear Plugs, 32dB, W/o Cord, Univ, PK500

  • Zoro #: G3251017
  • Mfr #: LL-1-D
Honeywell Howard Leight Maz Lite (R) Ear Plugs, 32dB, W/o Cord, Univ, PK500 LL-1-D
Honeywell Howard Leight Maz Lite (R) Ear Plugs, 32dB, W/o Cord, Univ, PK500 LL-1-D
Honeywell Howard Leight Maz Lite (R) Ear Plugs, 32dB, W/o Cord, Univ, PK500 LL-1-D
Honeywell Howard Leight Maz Lite (R) Ear Plugs, 32dB, W/o Cord, Univ, PK500 LL-1-D
$44.19 ($0.09/unit)
  • Compatible Mfg. Model Number: LS-500
  • Cord Options: Uncorded
  • Disposable/ Reusable: Disposable
See full product details
Orders over $75 ship free.

Honeywell Howard Leight #LL-1-D Specifications

  • Zoro #: G3251017
  • Mfr #: LL-1-D
Compatible Mfg. Model Number: LS-500 Cord Options: Uncorded
Disposable/ Reusable: Disposable Series: Max Lite
Standards: ANSI S3.19-1974 Tested Noise Reduction Rating NRR: 32 dB
Corded/Banded: Uncorded Ear Plug Packaging: Dispenser Refill
Includes: (500) Banded Pkrplugs Pairs Per Package: 500
Ear Plug Pair Pack Type: Loose Compatible Dispensing System: Leight Source 500
Compatible Grainger Part Number: 3WU31 Ear Plug Color: Magenta, Yellow
Metal Detectable: No Item: Ear Plug Dispenser Refill
Ear Plug Material: Soft Foam Ear Plug Size: Universal
Ear Plug Shape: Contoured-T Pairs per Package: 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plug Dispenser Refill, Ear Plug Color Magenta, Yellow, Ear Plug Material Foam, Ear Plug Shape Contoured-T, Ear Plug Size M, Package Quantity 500

Reviews of Honeywell Howard Leight #LL-1-D