Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Pods, F/ Mfr. No. QB2HYG, PK50

  • Zoro #: G2625944
  • Mfr #: QB200HYG
Honeywell Howard Leight Replacement Pods, F/ Mfr. No. QB2HYG, PK50 QB200HYG
Honeywell Howard Leight Replacement Pods, F/ Mfr. No. QB2HYG, PK50 QB200HYG
$88.56 ($1.77/unit)
  • Ear Plug Material: Foam
  • Standards: ANSI S3.19-1974
  • Compatible Mfg. Model Number: QB3HYG
See full product details
This item ships free.

Honeywell Howard Leight #QB200HYG Specifications

  • Zoro #: G2625944
  • Mfr #: QB200HYG
Ear Plug Material: Foam Standards: ANSI S3.19-1974
Compatible Mfg. Model Number: QB3HYG Compatible Banded Earplug: QB3(R)HYG
Ear Plug Packaging: Bulk Box For Use With: 25dB Hearing Protector Mfr. No. QB2HYG
Metal Detectable: No Ear Plug Size: M
Noise Reduction Rating NRR: 23 dB Ear Plug Pair Pack Type: Plastic Bag
Cord Options: Uncorded Series: QB3(R)HYG
Compatible Grainger Part Number: 8TKJ4 Insertion Method: Push-In
Ear Plug Color: Blue, Orange Ear Plug Shape: Pod
Disposable/ Reusable: Reusable Pairs Per Package: 50
Item: Replacement Tips for Banded Ear Plugs Pairs per Package: 50
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Noise cancelling ear plugs are typically created from materials such as silicone or wax. Honeywell Howard Leight Replacement Pods include characteristics like: Includes: (50) Replacement Pods.

Reviews of Honeywell Howard Leight #QB200HYG