Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Pods, F/ QB300HYG, PK50

  • Zoro #: G3207321
  • Mfr #: QB300HYG
Honeywell Howard Leight Replacement Pods, F/ QB300HYG, PK50 QB300HYG
Honeywell Howard Leight Replacement Pods, F/ QB300HYG, PK50 QB300HYG
$87.30 ($1.75/unit)
  • Ear Plug Pair Pack Type: Plastic Bag
  • Standards: ANSI S3.19-1974
  • Ear Plug Color: Blue, Orange
See full product details
This item ships free.

Honeywell Howard Leight #QB300HYG Specifications

  • Zoro #: G3207321
  • Mfr #: QB300HYG
Ear Plug Pair Pack Type: Plastic Bag Standards: ANSI S3.19-1974
Ear Plug Color: Blue, Orange Cord Options: Uncorded
Metal Detectable: No Compatible Banded Earplug: QB2(R)HYG
Item: Replacement Tips for Banded Ear Plugs Series: QB2(R)HYG
Ear Plug Packaging: Bulk Box Ear Plug Material: Foam
Disposable/ Reusable: Reusable Ear Plug Shape: Pod
Ear Plug Size: M Compatible Mfg. Model Number: QB2HYG
Insertion Method: Push-In For Use With: Honey Well 25dB Hearing Protector Mfr. No. QB300HYG
Noise Reduction Rating NRR: 25 dB Compatible Grainger Part Number: 9UA93
Pairs Per Package: 50 Pairs per Package: 50
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Tips for Banded Ear Plugs, Reusable, Uncorded, 50 Pairs per Package, Noise Reduction Rating NRR 25 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Pod, Ear Plug Color Blue, Orange, Ear Plug Material Foam, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974, Package Quantity 50

Reviews of Honeywell Howard Leight #QB300HYG