Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Pods, PR

  • Zoro #: G0733135
  • Mfr #: PCAP100
Honeywell Howard Leight Replacement Pods, PR PCAP100
Honeywell Howard Leight Replacement Pods, PR PCAP100
Honeywell Howard Leight Replacement Pods, PR PCAP100
$0.95
  • Compatible Banded Earplug: PerCap(R)
  • For Use With: 21dB Earing Protector
  • Compatible Grainger Part Number: 3NH36
See full product details
Orders over $75 ship free.

Honeywell Howard Leight #PCAP100 Specifications

  • Zoro #: G0733135
  • Mfr #: PCAP100
Compatible Banded Earplug: PerCap(R) For Use With: 21dB Earing Protector
Compatible Grainger Part Number: 3NH36 Standards: ANSI S3.19-1974 Tested
Ear Plug Packaging: Bulk Box Ear Plug Color: Orange
Item: Replacement Tips for Banded Ear Plugs Ear Plug Material: Foam
Ear Plug Shape: Pod Includes: (1) Pair of Replacement Pods
Insertion Method: Push-In Ear Plug Pair Pack Type: Plastic Bag
Metal Detectable: No Disposable/ Reusable: Reusable
Noise Reduction Rating NRR: 21 dB Compatible Mfg. Model Number: PERCAP
Pairs Per Package: 50 Cord Options: Banded
Ear Plug Size: M Series: PerCap(R)
Pairs per Package: 50 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Replacement Tips for Banded Ear Plugs, Reusable, Banded, 50 Pairs per Package, Noise Reduction Rating NRR 21 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Pod, Ear Plug Color Orange, Ear Plug Material Foam, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974 Tested, Includes 1 Pair Replacement Pods, 1 Pair

Reviews of Honeywell Howard Leight #PCAP100