Honeywell Howard Leight

Reusable Corded Ear Plugs, Flanged Shape, 25 dB, 100 Pairs, Blue

Honeywell Howard Leight Reusable Corded Ear Plugs,  Flanged Shape,  25 dB,  100 Pairs,  Blue SDT-30
Hover or click to zoom Tap to zoom
Key Features
  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 25 dB
  • Pairs Per Package: 100
  • Insertion Method: Push-In
  • Color: Blue
See full product details
$130.41
Pk of 100, $1.30/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Honeywell Howard Leight #SDT-30 Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 25 dB
  • Pairs Per Package: 100
  • Insertion Method: Push-In
  • Color: Blue
  • Ear Plug Size: M
  • Metal Detectable: Yes
  • Cord Color: Blue
  • Series: SmartFit(R)
  • Ear Plug Packaging: Bulk Box
  • Ear Plug Color: Blue
  • Band Color - Hearing Protection: Blue
  • Includes: (100) Banded Pkrplugs
  • Band Material - Hearing Protection: Vinyl
  • Ear Plug Pair Pack Type: Plastic Bag
  • Cord Material - Hearing Protection: Vinyl
  • Ear Plug Material: Vinyl
  • Cord/Band Color: Blue
  • Corded/Banded: Corded
  • Cord/Band Material: Vinyl
  • Standards: 29 CFR 1910.95 - OSHA; ANSI S3.19-1974; CSA Class AL
  • Pairs per Package: 100
  • Earplug Color: Blue
  • Earplug Material: TPE
  • Earplug Shape: Flanged
  • Earplug Packaging: Bulk Box
  • Earplug Pair Pack Type: Plastic Bag
  • Earplug Size: Universal
  • Reusability: Reusable
  • Size: Universal
  • Electrically Insulated: No
  • Compatible Manufacturer Model Number: Not Applicable
  • Style_Combined: Corded
  • Cord Material: Metal
  • Band Material: Vinyl
  • Metal-Detectable_Broad: Metal-Detectable
  • Style_Subhead: Corded
  • Noise Reduction Rating: 25 dB
  • Band Color: Blue
  • Style: Corded
  • Country of Origin (subject to change): Mexico

Description

Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Band Color Blue, Series SmartFit, Cord Material Metal, Band Material Vinyl, Cord Color Blue, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Blue, Metal Detectable Yes

Reviews of Honeywell Howard Leight #SDT-30

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.