Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Winter Liner, Black/Yellow, S/M

HONEYWELL HOWARD LEIGHT| Zoro #: G1003581| Mfr #: 1016871

$36.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Color: Black
Size: S/M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003581 Mfr #: 1016871
Material: NylonColor: Black
Size: S/MCovers: Head, Ears, Neck
Adjustment Type: ZipperStyle: Over the Head
Country of Origin (subject to change): China

Description

Winter Liner, Over The Head, Black/Yellow, Size S/M, Material Nylon, Zipper Adjustment Type, Covers Head, Ears, Neck

Reviews