Hydronic Air Vent, 1 1/4 in Sweat

HONEYWELL| Zoro #: G0377727| Mfr #: PV125S/U

$112.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377727 Mfr #: PV125S/U
Item: Hydronic Air VentType: Automatic
Construction: CastConnection: 1-1/4" Sweat Straight Through
Overall Height (In.): 8-3/8Max. Temp. (F): 240
Max. Pressure (PSI): 125Material: Bronze
Country of Origin (subject to change): United States

Product Description

Hydronic Air Vent, Automatic, 1 1/4 in Sweat Straight Through Connection, Overall Height 8 3/8 In, Max Pressure 125 PSI, Material Bronze, Cast Construction

Product Reviews

Save 15%. Sign up for Z-mail.