20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hydronic Air Vent, 1 in Sweat

HONEYWELL| Zoro #: G1010213| Mfr #: PV100S/U

$83.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010213 Mfr #: PV100S/U
Item: Hydronic Air VentType: Automatic
Construction: CastConnection: 1" Sweat Straight Through
Overall Height (In.): 8-1/8Max. Temp. (F): 240
Max. Pressure (PSI): 125Material: Bronze
Country of Origin (subject to change): United States

Product Description

Hydronic Air Vent, Automatic, 1 in Sweat Straight Through Connection, Overall Height 8 1/8 In, Max Pressure 125 PSI, Material Bronze, Cast Construction

Product Reviews

Save 15%. Sign up for Z-mail.