20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hydronic Air Vent, 2 In NPT

HONEYWELL| Zoro #: G1927161| Mfr #: PV200/U

$238.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927161 Mfr #: PV200/U
Item: Hydronic Air VentType: Automatic
Construction: Cast(F)NPT Connections (In.): 2
Connection: 2" (F)NPTOverall Height (In.): 10-11/16
Max. Temp. (F): 240Max. Pressure (PSI): 125
Material: BronzeCountry of Origin (subject to change): United States

Product Description

Hydronic Air Vent, Automatic, FNPT Connections 2 In, Straight Through Connection, Overall Height 10 11/16 In, Max Pressure 125 PSI, Material Bronze, Cast Construction

Product Reviews

Save 15%. Sign up for Z-mail.