Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Large Bright Orange Hook-and-Loop Cuff Impact Gloves
  • Zoro #: G1626313
  • Mfr #: MPCT2000HD/9L
$34.05 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Standards: ANSI A7, EN388, EN511, OSHA Standard - 29 CFR 1915.157
  • Back Material: Hi Viz Spandex Fabric
See full product details
Orders over $50 ship free.

Honeywell #MPCT2000HD/9L Specifications

  • Zoro #: G1626313
  • Mfr #: MPCT2000HD/9L
Promotion Restriction: Not eligible for promotion Standards: ANSI A7, EN388, EN511, OSHA Standard - 29 CFR 1915.157
Back Material: Hi Viz Spandex Fabric Color: Bright Orange
Closure Type: hook-and-loop Item: Impact Gloves
Palm Material: Polyurethane Size: L
Palm Construction: Slip-Resistant Cuff: Hook-and-Loop
Application: Rigging, Warehouse, Mining, Heavy Duty Industry, Hand Tools, Mechanic, Parts Handling Fabrication, Heavy Construction, Automotive, Oil Industry, Heavy Machinery, Railway Lining: Cold Weather Thermal
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Impact,Cut-Res Palm,Thermal,L,Pair

Reviews of Honeywell #MPCT2000HD/9L