Industrial Air Vent

HONEYWELL| Zoro #: G2307794| Mfr #: EA79A1004

$42.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307794 Mfr #: EA79A1004
Item: Hydronic Air VentType: Automatic
Construction: Brass Shell(F)NPT Connections (In.): 1/2
(M)NPT Connection (In.): 3/4Connection: 3/4" (M)NPT
Overall Height (In.): 5Max. Temp. (F): 250
Max. Pressure (PSI): 150Material: Brass Shell
Country of Origin (subject to change): Germany

Product Description

Industrial Air Vent, NPT Connection (M) 3/4 Inch, NPT Connection (F) 1/2 Inch, Maximum Temperature 250 Degrees Fahrenheit, Maximum Pressure 150 PSI, Threaded

Product Reviews

Save 15%. Sign up for Z-mail.