This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 10A @ 120V AC Contact Rating MT-4RV22-A28

Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 10A @ 120V AC Contact Rating (Discontinued)

  • Mfr # MT-4RV22-A28
  • Zoro # G4728841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-4RV22-A28
Zoro #
G4728841
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.03 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.03"
Length
2.0"
Mounting Dimension
1.00" Centers
Height
1.0"
Overall Depth
0.7 in
Overall Width
2 in
Overall Height
1 in
Lever Actuator Length
1.03 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
10 A @ 120 V
DC Contact Rating - Snap Action Switch
3 A @ 250 V
Contact Form- Switches
SPDT
Over Travel
0.015 in
Standards
CSA, UL Listed
Max. Pretravel
0.2 in
Electrical Connection - Snap Action Switch
Screw
Operating Force
4.5 oz
Terminal Type
Screw
Type of Actuator
Short Roller Lever
Housing Material
Arc Resistant Melamine
Operating Temp. Range
-67 Degrees to 185 Degrees F
Contact Form
SPDT
Series
MT
Current Rating
10A
Voltage Rating
125VAC
Watertight - Snap Action Switch
No
Release Force
1 oz
Differential Travel
0.035 in
AC Contact Rating
10 A @ 120 V
DC Contact Rating
3 A @ 250 V
Body Material
Melamine
Electrical Connection
Screw
Actuator Style
Roller Lever
Differential Travel - Maximum
0.035 in

Description

Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 10 A @ 120 V, DC Contact Rating - Snap Action Switch 3 A @ 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series MT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.