Ins Fire Boots, Mens, 11-1/2W, PR

HONEYWELL |Zoro #: G0165225|Mfr #: BT5006-1155

$661.33 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0165225 Mfr #: BT5006-1155
Standards: NFPA 1971, Current EditionFootwear Sole Pattern: Lug
Resists: Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel CUpper Material: Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Item: Insulated Firefighter BootsOutsole Material: Vibram w/Thermoplastic Heel
Height: 14"Midsole Material: Neoprene
Metatarsal Guard: YesInsulation Type: 7.5 oz. 100% Kevlar(R)/Nomax(R) Felt
Color: Black/SilverGender: Men's
Footwear Closure Type: Pull OnFootwear Construction Type: Goodyear(TM) Welt
Toe Type: SteelFootwear Width: W
Waterproof: YesShank Material: Steel
Item: Insulated Firefighter BootsSize: 11-1/2
Color: Black/SilverCountry of Origin (subject to change): United States

Product Description

Insulated Firefighter Boots, Men's, Size 11-1/2, Waterproof Yes, Footwear Width W, Footwear Closure Type Pull On, Toe Type Steel, Metatarsal Guard Yes, Shank Material Steel, Height 14 In., Black/Silver, Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner, Insulation Type 7.5 oz. 100 Percent Kevlar(r)/Nomax(r) Felt, Outsole Material Vibram w/Thermoplastic Heel

Product Reviews

Save 15% when you sign up for Z-mail.