20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ins Fire Boots, Mens, 12W, PR

HONEYWELL| Zoro #: G0165252| Mfr #: BT5006-1205

$533.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0165252 Mfr #: BT5006-1205
Standards: NFPA 1971, Current EditionFootwear Sole Pattern: Lug
Resists: Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel CUpper Material: Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Item: Insulated Firefighter BootsOutsole Material: Vibram w/Thermoplastic Heel
Height: 14"Size: 12
Midsole Material: NeopreneMetatarsal Guard: Yes
Insulation Type: 7.5 oz. 100% Kevlar(R)/Nomax(R) FeltColor: Black/Silver
Gender: Men'sFootwear Closure Type: Pull On
Footwear Construction Type: Goodyear(TM) WeltToe Type: Steel
Footwear Width: WWaterproof: Yes
Shank Material: SteelItem: Insulated Firefighter Boots
Size: 12Color: Black/Silver
Country of Origin (subject to change): United States

Product Description

This pair of insulated firefighter boots from Honeywell has been designed to provide maximum comfort, while protecting your feet from hazards. Protect your feet from workplace hazards in these Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner insulated firefighter boots, designed with a steel-toe and a lug sole pattern. They come in a black/silver color, are size 12 and 14" tall. They are waterproof and can resist flames, heat, puncture, slip, battery acid, fire-resistant hydraulic fluid, chemicals, surrogate gasoline fuel c. Standards include: NFPA 1971, Current Edition.

Product Reviews

Save 15%. Sign up for Z-mail.