20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ins Fire Boots, Mens, 9W, PR

HONEYWELL| Zoro #: G0165076| Mfr #: BT5006-0905

$635.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0165076 Mfr #: BT5006-0905
Standards: NFPA 1971, Current EditionFootwear Sole Pattern: Lug
Resists: Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel CUpper Material: Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Item: Insulated Firefighter BootsOutsole Material: Vibram w/Thermoplastic Heel
Height: 14"Size: 9
Midsole Material: NeopreneMetatarsal Guard: Yes
Insulation Type: 7.5 oz. 100% Kevlar(R)/Nomax(R) FeltColor: Black/Silver
Gender: Men'sFootwear Closure Type: Pull On
Footwear Construction Type: Goodyear(TM) WeltToe Type: Steel
Footwear Width: WWaterproof: Yes
Shank Material: SteelCountry of Origin (subject to change): United States

Product Description

Protect your feet from workplace hazards with this pair of insulated firefighter boots from Honeywell. These Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner insulated firefighter boots feature a steel-toe for extra durability and a lug sole pattern. They come in a black/silver color, are size 9 and 14" tall. They are waterproof and can resist flames, heat, puncture, slip, battery acid, fire-resistant hydraulic fluid, chemicals, surrogate gasoline fuel c. Standards include: NFPA 1971, Current Edition.

Product Reviews

Save 15%. Sign up for Z-mail.