15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Ins Tech Rescue Boots, Mens, 12-1/2W, PR

HONEYWELL| Zoro #: G0165706| Mfr #: BT6006-1255

$530.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0165706 Mfr #: BT6006-1255
Standards: NFPA 1971, Current EditionFootwear Sole Pattern: Lug
Resists: Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel CUpper Material: Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Item: Insulated Technical Rescue BootsOutsole Material: Vibram w/Thermoplastic Heel
Height: 8"Size: 12-1/2
Midsole Material: NeopreneMetatarsal Guard: Yes
Insulation Type: 7.5 oz. 100% Kevlar(R)/Nomax(R) FeltColor: Black
Gender: Men'sFootwear Closure Type: Lace Up
Footwear Construction Type: Goodyear(TM) WeltToe Type: Steel
Footwear Width: WWaterproof: Yes
Shank Material: SteelSize: 12-1/2
Country of Origin (subject to change): United States

Product Description

Insulated Technical Rescue Boots, Men's, Size 12-1/2, Waterproof Yes, Footwear Width W, Footwear Closure Type Lace Up, Toe Type Steel, Metatarsal Guard Yes, Shank Material Steel, Height 8 In., Black, Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner, Insulation Type 7.5 oz. 100 Percent Kevlar(R)/Nomax(R) Felt, Outsole Material Vibram w/Thermoplastic Heel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.