Honeywell
Knit Glove, Mens, Cream, Nitrile/Knit, PR
- Zoro #: G4932557
- Mfr #: 51/7147
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.40
Honeywell #51/7147 Specifications
- Zoro #: G4932557
- Mfr #: 51/7147
- Item: Knit Gloves
- Coating Coverage: "N" nitrile Coating
- Size: Men's
- Color: Cream
- Glove Size: Universal
- Glove Coating Material: Nitrile
- Application: Automotive Assembly, Food Processing, Manufacturing
- Sold As: Pair
- Material: Nitrile/Knit
- Gauge: 7
- Standards: Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing.
- Palm Coating Material: Nitrile
- ANSI/ISEA Abrasion Level: Not Rated
- Silicone-Free: No
- Country of Origin (subject to change): China
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing., 1 Pair
Reviews of Honeywell #51/7147
Explore more
- HONEYWELL Gloves, PR 42-322BO/8M
- HONEYWELL Gloves, PR 41-4438BL/8M
- HONEYWELL Knit Glove, Large, White, Cotton/Poly, PR 11RK/L-H5
- HONEYWELL Gloves, PR 41-4438BL/7S
- HONEYWELL Gloves, PR 42-322BO/10XL
- HONEYWELL Gloves, PR 42-322BO/9L
- BDG Coated Gloves, M/8, PR 99-1-9770-8-K
- ERB SAFETY 211-211 Nylon with Spandex Knit Gloves, Sandy Nitrile Coating, XL, PR 22513
- IRONCLAD PERFORMANCE WEAR Touchscreen Console Gaming Gloves PR ES-CNSL-01-XS
- YOUNGSTOWN GLOVE CO. Waterproof All Purpose Gloves - Waterproof Winter Plus - Extra Large 03-3450-80-XL
- Honeywell General Purpose Gloves