Laser Glasses, Antifog, Scratch Resistant

HONEYWELL| Zoro #: G1923887| Mfr #: 31-80100

$39.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Color: ClearItem: Laser Safety GlassesFilter Number: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923887 Mfr #: 31-80100
Lens Color: ClearItem: Laser Safety Glasses
Filter Number: 100Laser Type: CO2
Lens Material: PolycarbonateVisible Luminous Transmission: 89%
Frame Design: WraparoundOptical Density @ Wavelength: Greater Than9 @ 190-360nm
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Includes: Storage Case, Safety Strap, Detachable Rx InsertStandards: ANSI Z87.1-2003, ANSI Z136.1-2007
Frame Color: BlackLens Coating: Anti-Fog, Scratch-Resistant
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): United States

Description

Laser Safety Glasses, Laser Type CO2, Wraparound Eyewear Frame Design, Visible Luminous Transmission 89 Percent, Optical Density @ Wavelength greater than 9 @ 190-360nm, Polycarbonate Lens Material, Filter Number 100, Anti-Fog, Scratch-Resistant Lens Coating, Clear Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Detachable Rx Insert, Standards ANSI Z87.1-2003, ANSI Z136.1-2007, Eyewear Frame Style Half-Frame, Eyewear Size Universal

Reviews