SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laser Glasses, Lt Bl/Aqua, Scratch Rsistnt

HONEYWELL| Zoro #: G2278787| Mfr #: 31-40135

$204.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Color: Light Blue/AquaItem: Laser Safety GlassesFilter Number: 135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278787 Mfr #: 31-40135
Lens Color: Light Blue/AquaItem: Laser Safety Glasses
Filter Number: 135Laser Type: Red Diode Alignment
Lens Material: PolycarbonateVisible Luminous Transmission: 52%
Frame Design: OTGOptical Density @ Wavelength: Greater Than1-2 @ 625-680nm
Safety Glasses Size: UniversalPrimary Lens Color: Blue
Includes: Storage Case, Safety StrapStandards: ANSI Z87.1-2003, ANSI Z136.1-2007
Frame Color: BlackLens Coating: Scratch-Resistant
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): United States

Description

Laser Safety Glasses, Laser Type Red Diode Alignment, OTG Eyewear Frame Design, Visible Luminous Transmission 52 Percent, Optical Density @ Wavelength greater than 1-2 @ 625-680nm, Polycarbonate Lens Material, Filter Number 135, Scratch-Resistant Lens Coating, Light Blue/Aqua Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Standards ANSI Z87.1-2003, ANSI Z136.1-2007, Eyewear Frame Style Half-Frame, Eyewear Size Universal

Reviews