Laser Glasses, Lt Ylw/Grn, Scratch Rsistnt

HONEYWELL| Zoro #: G0799592| Mfr #: LOTG-YAG/CO2

$204.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799592 Mfr #: LOTG-YAG/CO2
Standards: ANSI Z87.1-2003, ANSI Z136.1-2007Lens Material: Polycarbonate
Item: Laser Safety GlassesFrame Color: Black
Includes: Storage Case, Safety StrapLaser Type: ND YAG, CO2
Lens Color: Light Yellow/GreenLens Coating: Scratch-Resistant
Visible Luminous Transmission: 52%Filter Number: 100
Frame Design: OTGOptical Density @ Wavelength: Greater Than9 @ 190-375nm
Primary Lens Color: YellowCountry of Origin (subject to change): United States

Product Description

Laser Safety Glasses, Laser Type ND YAG, CO2, OTG Frame Design, Visible Luminous Transmission 52 Percent, Optical Density @ Wavelength greater than 9 @ 190-375nm, Polycarbonate Lens Material, Filter Number 100, Scratch-Resistant Lens Coating, Light Yellow/Green Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Standards ANSI Z87.1-2003, ANSI Z136.1-2007

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.