BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Laser Goggles, Antifog, Scratch Resistant

HONEYWELL| Zoro #: G0625265| Mfr #: 31-70100

$48.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Coating: Anti-Fog, Scratch-ResistantVisible Luminous Transmission: 89%Includes: Storage Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625265 Mfr #: 31-70100
Lens Coating: Anti-Fog, Scratch-ResistantVisible Luminous Transmission: 89%
Includes: Storage CasePrimary Lens Color: Clear
Filter Number: 100Laser Type: CO2
Safety Glasses Size: UniversalSafety Glasses Frame Style: Full-Frame
Frame Design: GogglesOptical Density @ Wavelength: Greater Than9 @ 190-360nm
Lens Color: ClearLens Material: Polycarbonate
Item: Laser Safety GogglesVenting: Indirect
Frame Color: BlackStandards: ANSI Z87.1-2003, ANSI Z136.1-2007
Country of Origin (subject to change): United States

Description

Laser Safety Goggles, Laser Type CO2, Goggle Eyewear Frame Design, Visible Luminous Transmission 89 Percent, Optical Density @ Wavelength greater than 9 @ 190-360nm, Polycarbonate Lens Material, Filter Number 100, Anti-Fog, Scratch-Resistant Lens Coating, Clear Lens Color, Black Frame Color, Includes Storage Case, Standards ANSI Z87.1-2003, ANSI Z136.1-2007, Eyewear Frame Style Full-Frame, Eyewear Size Universal

Reviews