20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Line Voltage Mechanical Thermostat, Heat Only, 120 to 240VAC, 1 Stage

HONEYWELL| Zoro #: G1961093| Mfr #: T4031C1012

$115.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961093 Mfr #: T4031C1012
Item: Line Volt Mechanical TstatNumber of Switches: 1
Color: GrayInductive Amps @ 240V: 5.1A
Full Load Amps @ 120VAC: 15APilot Duty Contacts (VA): None
Switch Action: Open on RiseSensor Type: Armored Hydraulic Capillary
Enclosure Type: Dustproof NEMA 1Remote Sensing Bulb Included: Yes
Inductive Amps @ 208V: 5.1AThermostat Programmable: No
Resistive Amps @ 208VAC: 22AThermostat Item: Line Voltage Mechanical Thermostat
Thermostat Voltage: 120 to 240VACHeight: 5-1/8"
Thermostat Switch Type: SPSTRemote Sensing Capability: Yes
Thermostat Heating/Cooling: HeatingMounting Type: Vertical or Horizontal
Sensing Bulb Length: 2-7/8"Mounting Location: Wall or Tank
Depth: 2-1/8"Sensing Bulb Dia.: 3/8"
Contact Rating Resistive @ 240V: 22AInductive Amps @ 120V: 8A
Contact Rating Resistive @ 120V: 22ADifferential: 5 Degrees F
Capillary Length: 66"Width: 2"
Country of Origin (subject to change): Mexico

Product Description

This line voltage mechanical thermostat from Honeywell will help your electric heating system run exactly the way you want it.This line voltage mechanical thermostat features a control range of 40 degrees to 180 degrees F and an open on rise switch.The switch for this line volt mechanical tstat is single pole, single throw.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews