Line Voltage Mechanical Thermostat, Heating Only, 120 to 277VAC, 1 Stage

HONEYWELL| Zoro #: G2141657| Mfr #: T498B1512

$32.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141657 Mfr #: T498B1512
Depth: 1-15/16"Remote Sensing Bulb Included: No
Switch Action: Open On RiseColor: Beige
Thermostat Programmable: NoSensor Type: Bi-Metal
Thermostat Item: Line Voltage Mechanical ThermostatRemote Sensing Capability: No
Thermostat Voltage: 120 to 277VACDifferential: +/- 3 Degrees F
Thermostat Switch Type: DPSTWidth: 2-29/32"
Thermostat Control Range: 40 Degrees to 85 Degrees FNumber of Switches: 1
Thermostat Heating/Cooling: HeatingItem: Line Volt Mechanical Tstat
Contact Rating Resistive @ 277V: 19AIncludes: Room Thermometer, Cover and Range Stops
Contact Rating Resistive @ 240V: 22AHeight: 4-17/32"
Contact Rating Resistive @ 120V: 22AFull Load Amps @ 120VAC: 15A
Resistive Amps @ 208VAC: 22ACountry of Origin (subject to change): Mexico

Product Description

This line voltage mechanical thermostat from Honeywell can help you achieve a steady electric heating system for most spaces.This line voltage mechanical thermostat is designed with a control range of 40 degrees to 85 degrees F and an open on rise switch.The switch for this line volt mechanical tstat is double pole, single throw.

Product Reviews