Line Voltage Thermostat, 24 to 240VAC

HONEYWELL| Zoro #: G0437726| Mfr #: T775B2032

$196.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0437726 Mfr #: T775B2032
Color: GraySwitch Action: Open/Close on Rise
Voltage Range: 24 to 240VACFull Load Amps @ 120VAC: 9.8A
Full Load Amps @ 240VAC: 4.9ANumber of Relay Outputs: 2
Agency Compliance: UL, CUL, CE, IP65Features: Save Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
Item: Electronic Temperature ControlSwitch Type: 2 SPDT
Enclosure Type: NEMA 1Number of Relay Inputs: 2
Includes: 50021579-001Depth: 2-15/16"
Differential: 1 Degrees to 150 Degrees FWidth: 4-13/32"
Control Range: -40 Degrees to 248 Degrees FHeight: 8-5/32"
Display Type: DigitalCountry of Origin (subject to change): Mexico

Product Description

Electronic Temperature Control, Switch Type 2 SPDT, Switch Action Open/Close on Rise, Voltage Range 24 to 240VAC, Control Range -40 Degrees to 248 Degrees F, Differential 1 Degrees to 150 Degrees F, Number of Relay Inputs 2, Number of Relay Outputs 2, Full Load Amps @ 120VAC 9.8A, Full Load Amps @ 240VAC 4.9A, Sensor Type 1,097 Ohms PTC at 77F, Sensing Bulb Dia. 1/4 In., Sensing Bulb Length 2 In., Enclosure Type NEMA 1, Height 8-5/32 In., Width 4-13/32 In., Depth 2-15/16 In., Color Gray