Line Voltage Thermostat, 24 to 240VAC

HONEYWELL| Zoro #: G0617303| Mfr #: T775B2040

$287.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617303 Mfr #: T775B2040
Color: GraySwitch Action: Open/Close on Rise
Voltage Range: 24 to 240VACFull Load Amps @ 120VAC: 9.8A
Full Load Amps @ 240VAC: 4.9ANumber of Relay Outputs: 4
Agency Compliance: UL, CUL, CE, IP65Features: Helps to Save Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
Item: Electronic Temperature ControlSwitch Type: 4 SPDT
Enclosure Type: NEMA 1Number of Relay Inputs: 2
Includes: T775-SENS-WRDisplay Type: Digital
Depth: 2-15/16"Differential: 1 Degrees to 150 Degrees F
Width: 4-13/32"Control Range: -40 Degrees to 248 Degrees F
Height: 8-5/32"Country of Origin (subject to change): Mexico

Product Description

Your electric heating system will operate ever so smoothly with this line voltage thermostat from Honeywell. Features for this line voltage thermostat include a control range of -40 degrees to 248 degrees F, a throttle range of 1 Degrees to 150 Degrees F, andan open/close on rise switch. The switch for this line voltage thermostat is 4 spdt.