Line Voltage Thermostat, 24 to 240VAC

HONEYWELL| Zoro #: G2037262| Mfr #: T775U2006

$251.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037262 Mfr #: T775U2006
Color: GraySwitch Action: Open/Close on Rise
Voltage Range: 24 to 240VACFull Load Amps @ 120VAC: 9.8A
Full Load Amps @ 240VAC: 4.9ANumber of Relay Outputs: 2
Agency Compliance: UL, CUL, CE, IP65Item: Electronic Temperature Control
Switch Type: 2 SPDTEnclosure Type: NEMA 1
Number of Relay Inputs: 2Display Type: Digital
Depth: 2-15/16"Differential: 1 Degrees to 150 Degrees F
Width: 4-13/32"Control Range: -40 Degrees to 248 Degrees F
Height: 8-5/32"Country of Origin (subject to change): Mexico

Product Description

From Honeywell, this line voltage thermostat is a product that'll help you make sure your electric heating system isn't a source of constant frustration.This line voltage thermostat comes with a control range of -40 degrees to 248 degrees F, a throttle range of 1 Degrees to 150 Degrees F, and an open/close on rise switch.The switch for this line voltage thermostat is 2 spdt.

Product Reviews