Linear Pneumatic Actuator, Fixed

HONEYWELL| Zoro #: G0875192| Mfr #: MP918A1024

$251.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875192 Mfr #: MP918A1024
Item: Linear Pneumatic ActuatorProvides: Control of Medium to Large Dampers
Includes: External Mounting Bracket, Crank Arm Assembly, and Positive PositionerFor Use With: Medium to Large Dampers
Stroke: 3-1/2"Mounting Type: Fixed
Width: 6-5/8"Operating PSI Range: 8 to 13
Length: 20-1/2"Nominal Spring Range: 8 to 13 psi
Height: 8"Net Force Exerted @ 18 PSI: 83 lb.
Net Force Exerted @ 0 PSI: 160 lb.Max. Air Pressure: 25 psi
Country of Origin (subject to change): United States

Product Description

Linear Pneumatic Actuator, Operating PSI Range 8 to 13, Max. Air Pressure 25 psi, Stroke 3-1/2 In., Nominal Spring Range 8 to 13 psi, Mounting Type Fixed, Net Force Exerted @ 0 PSI 160 lb., Net Force Exerted @ 18 PSI 83 lb., Length 20-1/2 In., Width 6-5/8 In., Height 8 In., Provides Control of Medium to Large Dampers, For Use With Medium to Large Dampers, Includes External Mounting Bracket, Crank Arm Assembly, and Positive Positioner

Product Reviews

Save 15%. Sign up for Z-mail.