KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Hasp, Snap-On, 6 Lock

HONEYWELL| Zoro #: G1184556| Mfr #: MS01

$3.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/8"
Item: Lockout Hasp
Padlock Shackle Max. Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184556 Mfr #: MS01
Width: 1-5/8"Item: Lockout Hasp
Padlock Shackle Max. Dia.: 3/8"Legend: No legend
Max. Number of Padlocks: 6Lockout Hasp Style: Snap-On
Length: 6-7/8"Nonsparking: Yes
Color: RedMaterial: Nylon
Country of Origin (subject to change): Mexico

Description

Lockout Hasp, Lockout Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Nylon, Length 6-7/8 In., Width 1-5/8 In., Padlock Shackle Max. Dia. 3/8 In., Nonsparking Yes

Reviews