Lockout Station, Electrical/Valve, 24 In W

HONEYWELL| Zoro #: G1135242| Mfr #: LSE102F

$340.49 /ea

This item ships free. DetailsStandard ground shipping
Details:
Legend: Safety Lockout/Tagout Center
Depth: 4-1/2"
Includes: (1) Empty Station, (2) 1" to 2-1/2" Valve Lockout, (1) 2-1/2" to 4" Valve Lockout, (1) 5 to 6-1/2" Valve Lockout, (1) 6-1/2" to 10" Valve Lockout, (1) 3/8" to 1-1/4" Ball Valve Lockout, (1) 1-1/2" to 2-1/2" Ball Valve Lockout, (2) 110V Plug Lockout, (1) 220/550V Plug Lockout, (2) 6-Lock Metal Hasp, (6) 6-Lock Nylon Hasp, (1) "Do Not Operate" Tag, (1) "Do Not Start" Tag, (1) "Do Not Open" Tag, (2) 3D Padlock, (2) 3DLF Padlock
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1135242 Mfr #: LSE102F
Legend: Safety Lockout/Tagout CenterDepth: 4-1/2"
Includes: (1) Empty Station, (2) 1" to 2-1/2" Valve Lockout, (1) 2-1/2" to 4" Valve Lockout, (1) 5 to 6-1/2" Valve Lockout, (1) 6-1/2" to 10" Valve Lockout, (1) 3/8" to 1-1/4" Ball Valve Lockout, (1) 1-1/2" to 2-1/2" Ball Valve Lockout, (2) 110V Plug Lockout, (1) 220/550V Plug Lockout, (2) 6-Lock Metal Hasp, (6) 6-Lock Nylon Hasp, (1) "Do Not Operate" Tag, (1) "Do Not Start" Tag, (1) "Do Not Open" Tag, (2) 3D Padlock, (2) 3DLF PadlockWall Mounting: Yes
Lockout Application: Electrical/Valve LockoutNumber of Components: 26
Max. Number of Padlocks: 4Material: polystyrene
Height: 35"Color: white
Width: 24"Item: Lockout Station
Lockout Station Closure Type: Open FrontPortable: No
Language: EnglishFilled/Unfilled: Filled
Number of Padlocks Included: 4Country of Origin (subject to change): Canada

Product Description

Lockout Station, Filled, Lockout Application Electrical/Valve Lockout, Number of Components 26, Number of Padlocks Included 4, Height 35 In., Width 24 In., Depth 4-1/2 In., Color White, Material Polystyrene, Max. Number of Padlocks 4, Wall Mounting Yes, Portable No

Product Reviews