Thermostat, 40 to 90 Degrees F

HONEYWELL| Zoro #: G0812034| Mfr #: T87K1007

$32.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812034 Mfr #: T87K1007
Item: Low Voltage ThermostatPower Method: Hardwired
Color: WhiteSystem Switching: No
Dual Transformer Compatible: NoFeatures: Mercury Free
Terminal Designations: R, Y, WFan Switching: No
Mounting: VerticalDiameter: 3-11/16"
Automatic Changeover: No750mV Compatible: No
Control Range: 40 Degrees to 90 Degrees FDepth: 1-3/4"
Voltage: 20VAC to 30VACCountry of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Terminal Designations R, Y, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 20VAC to 30VAC, 750mV Compatible No, Mounting Vertical, Depth 1-3/4 In., Diameter 3-11/16 In., Color White, Control Range 40 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity

Product Reviews