Thermostat, 40 to 90 Degrees F

HONEYWELL| Zoro #: G1730181| Mfr #: T87N1026

$51.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730181 Mfr #: T87N1026
Item: Low Voltage ThermostatPower Method: Hardwired
Color: WHITESystem Switching: Heat-Cool-Off
Dual Transformer Compatible: YesIncludes: Subbase
Features: Mercury Free, Easy-to-See Model with Large Raised Markings and a Click at Each 2 Degrees Setpoint ChangeTerminal Designations: R, RC, Y, W, G, O, B
Fan Switching: Auto-OnMounting: Round
Diameter: 3-1/4"750mV Compatible: No
Control Range: 40 Degrees to 90 Degrees FDepth: 1-3/4"
Voltage: 20VAC to 30VACCountry of Origin (subject to change): Mexico

Product Description

From Honeywell, this low voltage thermostat is a great option for your central heating and cooling system. This low voltage thermostat is designed with a control range of 40 degrees to 90 degrees F and a voltage of 20VAC to 30VAC. A round mounting ensures simple application. As far as size goes, it is 3-1/4" in diameter. You'll know this control is compatible with your system by the following terminal designations: R, RC, Y, W, G, O, B. Keep your HVAC system in check with heat-cool-off system switching and auto-on fan switching.

Product Reviews