Thermostat, 50 to 90 Degrees F

HONEYWELL| Zoro #: G0707174| Mfr #: T8034N1007

$26.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707174 Mfr #: T8034N1007
Item: Low Voltage ThermostatPower Method: Hardwired
Color: WhiteSystem Switching: Heat-Cool-Off
Dual Transformer Compatible: YesFeatures: Mercury Free
Terminal Designations: R, RC, Y, W, G, O, BFan Switching: Auto-On
Mounting: HorizontalWidth: 4-23/32"
Automatic Changeover: NoHeight: 2-27/32"
750mV Compatible: NoControl Range: 50 Degrees to 90 Degrees F
Depth: 1-1/2"Country of Origin (subject to change): China

Product Description

Low Voltage Thermostat, Terminal Designations R, RC, Y, W, G, O, B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible Yes, Power Method Hardwired, 750mV Compatible No, Mounting Horizontal, Height 2-27/32 In., Width 4-23/32 In., Depth 1-1/2 In., Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity

Product Reviews