SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Thermostat, 50 to 90 Degrees F

HONEYWELL| Zoro #: G1176305| Mfr #: T812A1002

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176305 Mfr #: T812A1002
Item: Low Voltage ThermostatPower Method: Hardwired
Color: WHITESystem Switching: No
Dual Transformer Compatible: NoFeatures: Mercury Free
Terminal Designations: R, WFan Switching: No
Mounting: Horizontal750mV Compatible: No
Control Range: 50 Degrees to 90 Degrees FDepth: 1-1/4"
Voltage: 24VACWidth: 3"
Automatic Changeover: NoHeight: 3"
Country of Origin (subject to change): China

Product Description

You'll transform your heating and cooling system thanks to the capability offered by this low voltage thermostat from Honeywell. Featured with this low voltage thermostat is a control range of 50 degrees to 90 degrees F, as well as a voltage of 24VAC. You'll know this control is compatible with your system by the following terminal designations: R, W. A horizontal mounting ensures simple application.

Product Reviews